Through Wall/Roof Assembly, Bonding Lug to Bonding Lug, Copper, Stainless Steel 18-8 (EN 1.4305), 1

Item #: 0890463

Cat #: LPC621

UPC: 782856430506

$ 229.06 EA
Company wide:
0 in stock
Documents & Guides
Through Wall/Roof Assembly, Bonding Lug to Bonding Lug, Copper, Stainless Steel 18-8 (EN 1.4305), 12" Rod

Overview

Through Wall/Roof Assembly, Bonding Lug to Bonding Lug, Copper, Stainless Steel 18-8 (EN 1.4305), 12" Rod

Allows for lightning protection conductors to be concealed in ceiling or walls.

Also known as: 782856430506, LPC621, CADLPC621

Features & Benefits

  • Allows for lightning protection conductors to be concealed in ceiling or walls

Specifications

Length: 12 in
Material: Copper
Size: 1/2 in
Weight: 1.850 lb
Length: 12 in
Size: 1/2 in
Material: Copper
Weight: 1.850 lb