STR 1 FVNR 240 C-H 120COIL

Item #: 0890454

Cat #: AE1BA2W1

UPC: 781381890892

$ 4627.02 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Manual Motor Starter, Type Full Voltage Non-Reversing Starter, Constructional Feature Explosionproof, Dust Ignitionproof, Watertight, Motor/Line Voltage 240 V at 60 HZ, Power Rating 7-1/2 HP, Number of Phases 3, Material Cast Copper Free Aluminum, Conduit Size 1-1/2 Inch, Size NEMA 1, Enclosure Type Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/4X/7B/7CD/9E/9F/9G, Approval UL, CSA, Application Disconnect Under Voltage Circuit Protection and Motor Running Protection, Used for Remote Starting and Stopping of Motor

Overview

Manual Motor Starter, Type Full Voltage Non-Reversing Starter, Constructional Feature Explosionproof, Dust Ignitionproof, Watertight, Motor/Line Voltage 240 V at 60 HZ, Power Rating 7-1/2 HP, Number of Phases 3, Material Cast Copper Free Aluminum, Conduit Size 1-1/2 Inch, Size NEMA 1, Enclosure Type Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/4X/7B/7CD/9E/9F/9G, Approval UL, CSA, Application Disconnect Under Voltage Circuit Protection and Motor Running Protection, Used for Remote Starting and Stopping of Motor
Also known as: 781381890892, AE1BA2W1, APPAE1BA2W1

Specifications

No Specifications Available