RadioRA 2, 7-Button Keypad, Biscuit

Item #: 0890376

Cat #: RRD-W7B-BI

UPC: 027557772648

Company wide:
0 in stock
Documents & Guides
Keypad for RadioRA 2, 7 Button, Color: Biscuit.

Overview

Keypad for RadioRA 2, 7 Button, Color: Biscuit.

RadioRA 2 Wall-mounted Keypad, 7-button in biscuit

Also known as: 027557772648, RRD-W7B-BI, LUTRRDW7BBI

Specifications

Type: Keypad, 7 Button
Color: Biscuit
Mounting: Knuckle
Family / Style: RadioRA 2
Type: Keypad, 7 Button
Mounting: Knuckle
Color: Biscuit
Family / Style: RadioRA 2