B&d Dw090pk 20x 200ft Builders Leve

Item #: 0890369

Cat #: DW090PK

UPC: 028877473963

Company wide:
0 in stock
Documents & Guides
Leveling Type: Manual, Accuracy Per 100ft: 1/4in, Magnification: 20x, Range: 200ft, Stadia Ratio: 1 Isto 100, Horizontal Circle Type: Continuous Drive, Features: 360deg Horizontal Circle; Heavy-dutyleveling Base, Includes: Heavy-duty Aluminum Tripod W/quick Adjust Legs; Heavy-duty 8ft Aluminum Grade Rod (feet-inches-eighths)

Overview

Leveling Type: Manual, Accuracy Per 100ft: 1/4in, Magnification: 20x, Range: 200ft, Stadia Ratio: 1 Isto 100, Horizontal Circle Type: Continuous Drive, Features: 360deg Horizontal Circle; Heavy-dutyleveling Base, Includes: Heavy-duty Aluminum Tripod W/quick Adjust Legs; Heavy-duty 8ft Aluminum Grade Rod (feet-inches-eighths)

Heavy-duty leveling base is fast & easy to setup and level. 20x magnification for 200 Ft.+ range.

Also known as: 028877473963, DW090PK, DEWDW090PK

Features & Benefits

  • ± 1/4 In. per 100 Ft. accuracy
  • 360° horizontal circle with vernier scale for precise measuring of horizontal angles
  • Heavy-duty leveling base is fast & easy to setup and level
  • Protected leveling vial for jobsite durability

Specifications

No Specifications Available