TCP 48913C 13W CAND.BASE 13 WATT FULL SPRINGLAMP CANDELBRA BASE

Item #: 0890301
Cat #: 48913C
UPC: 762148112518
Call for price
Company wide:
0 in stock
Compact Fluorescent Lamp, 13 Watt, Bulb: EL/Mdt (Twist), Base: Candelabra Screw (E12), Lumens: 925, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: EL/Mdt (Twist), Base: Candelabra Screw (E12), Lumens: 925, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours
Also known as: 762148112518, 48913C, TCP48913C

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Lumens: 925
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Candelabra Screw (E12)
Wattage: 13
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 925
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)