Liquidtight Knockout Plug, 2", Neoprene

Item #: 0890293

Cat #: 5715

UPC: 786210057156

$ 56.63 EA
Company wide:
20 in stock
Documents & Guides
Liquidtight Knockout Plug, 2 Inch Diameter, Neoprene

Overview

Liquidtight Knockout Plug, 2 Inch Diameter, Neoprene

T&B liquidtight fittings for flexible conduits are suitable for a wide range of installations. Our liquidtight fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210057156, 5715, THB5715

Specifications

Material: Neoprene
Diameter: 2 in
Material: Neoprene
Diameter: 2 in