Adj. Tilt Leg, 72"

Item #: 0890288

Cat #: 307134M

UPC: 810039361535

$ 74.40 EA
Company wide:
0 in stock
Documents & Guides
40-72 Inch Adjustable Single Tilt Leg Kit, Contains a square tube, a strut insert, and fasteners

Overview

40-72 Inch Adjustable Single Tilt Leg Kit, Contains a square tube, a strut insert, and fasteners

Note that the actual usable lengths are 2" less than stated because the holes are drilled in 1" from each end. No L-feet included.

Also known as: 810039361535, 307134M, UNR307134M

Specifications

Color: Silver
Material: Aluminum
Weight: 5.00 lbs
Color: Silver
Weight: 5.00 lbs
Material: Aluminum