Mounting Bracket for Warning Light, Wall-Mount, Hazardous Location

Item #: 0890254

Cat #: LHWB

UPC: 782979227434

$ 327.32 EA
Company wide:
0 in stock
Mounting Bracket for Warning Light, Wall-Mount, Hazardous Location, 3/4 Inch Pipe Mount, Indoor/Outdoor, Material/Finish: Aluminum/Black Powder Coat

Overview

Mounting Bracket for Warning Light, Wall-Mount, Hazardous Location, 3/4 Inch Pipe Mount, Indoor/Outdoor, Material/Finish: Aluminum/Black Powder Coat

Federal Signal’s Model LHWB Hazardous Location mounting bracket is specifically designed for use with Federal Signal’s stationary warning lights to provide an easy and consistent means of securely mounting lights throughout a facility. The bracket features a 3/4-inch NPT male pipe connection. Optional bushings are available for 1/2-inch and 1 inch fixture mounting. Model LHWB is constructed of durable cast aluminum and sealed with a durable black powder coat paint. Easy to install, these units can be wired through either the 1/2-inch or 3/4-inch conduit openings located in the weatherproof back box, included. Each kit includes a bracket, weatherproof back box and hardware kit. Easy installation, heavy-duty construction and a professional appearance make this bracket suitable for use in commercial, institution and industrial environments.

Also known as: 782979227434, LHWB, FEDLHWB

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum