Opposed Mode Barrel Emitter, 150M

Item #: 0890245

Cat #: SMA30SELQDB

UPC:

Company wide:
0 in stock
SM30 Series: Opposed Mode Barrel Emitter- Frequency B Stainless Steel; Range: 150 M; Input: 10 - 30 VDC/12- 240 VAC; Outputs: None; Cable: Mini 3-Pin Integral QD

Overview

SM30 Series: Opposed Mode Barrel Emitter- Frequency B Stainless Steel; Range: 150 M; Input: 10 - 30 VDC/12- 240 VAC; Outputs: None; Cable: Mini 3-Pin Integral QD
Also known as: SMA30SELQDB, BANSMA30SELQDB

Specifications

Type: Polarized Retroreflective
Color: Metallic
IP/NEMA Rating: NEMA 6P, IP67
Material: Stainless Steel
Light Technology: LED
Volts DC Range: 10 - 30
Volts AC Range: 12 - 240
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED
Volts AC Range: 12 - 240
Color: Metallic
Material: Stainless Steel
Volts DC Range: 10 - 30