Mtn Mushroom Pb Blk

Item #: 0890208

Cat #: M22-DRP-S

UPC: 786685282701

$ 54.41 EA
Company wide:
0 in stock

Overview

C-h M22-drp-s Mushroom Pushbu
Also known as: 786685282701, M22-DRP-S, CUTM22DRPS

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Pushbutton
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Pushbutton