60A,PLG,2P3W,DG,U2,250V

Item #: 0890187

Cat #: 9P63U2

UPC: 708917309604

$ 628.73 EA
Company wide:
0 in stock
Documents & Guides
DuraGard 60 Amp, 250V Male Plug

Overview

DuraGard 60 Amp, 250V Male Plug
Also known as: 708917309604, 9P63U2, THB9P63U2

Specifications

No Specifications Available