1
more

30A PLG 3P4W DG U4 480V.75 INADPTR
Item #: 0890160
Cat #: 9P34U4/C75
UPC: 708917307464
$ 656.39 EA
Company wide:
0
in stock
Documents & Guides
THB 9P34U4/C75 30A PLG 3P4W D
Overview
THB 9P34U4/C75 30A PLG 3P4W D
Also known as: 708917307464, 9P34U4/C75, THB9P34U4C75
Specifications
| Amps: | 30 |
| Amps: | 30 |