2" Entrance Cap, Clamp On, Alum

Item #: 0890146

Cat #: 145

UPC: 018997001450

$ 24.57 EA
Company wide:
0 in stock
2 Inch Aluminum Entrance Cap, Clamp On Type For Rigid Imc And EMT

Overview

2 Inch Aluminum Entrance Cap, Clamp On Type For Rigid Imc And EMT

In addition to the 1/2" to 2" trade sizes, we now offer a 2-1/2" cap and the combo 3" - 3-1/2" - 4". As for clamp-on styles, we offer 1/2" to 4" caps to fit rigid, EMT and PVC. PVC109, our new combo style is the same size as a 3" to 4" metal entrance cap, but it costs the same as a 3" PVC cap.

Also known as: 018997001450, 145, ARL145

Specifications

Diameter: 2 in
Size: 2
Diameter: 2 in
Size: 2