1-1/2" Entrance Cap, Clamp On Type, Alum

Item #: 0890144

Cat #: 144

UPC: 018997001443

$ 49.21 EA
Company wide:
0 in stock
1-1/2" Aluminum Entrance Cap, Clamp On Type For Rigid Imc And Emt

Overview

1-1/2" Aluminum Entrance Cap, Clamp On Type For Rigid Imc And Emt

In addition to the 1/2" to 2" trade sizes, we now offer a 2-1/2" cap and the combo 3" - 3-1/2" - 4". As for clamp-on styles, we offer 1/2" to 4" caps to fit rigid, EMT and PVC. PVC109, our new combo style is the same size as a 3" to 4" metal entrance cap, but it costs the same as a 3" PVC cap.

Also known as: 018997001443, 144, ARL144

Specifications

Diameter: 1 1/2 in
Material: Steel
Size: 2
Diameter: 1 1/2 in
Size: 2
Material: Steel