
Switch-Rated Receptacle, 200A, 277/480V, 3P+N+G, NEMA 4X, IP66/67
Item #: 0890139
Cat #: 37-24047
UPC: 784474045599
$ 2246.36 EA
Company wide:
0
in stock
Documents & Guides
Switch-Rated Receptacle, 200A, 277/480V, 3P+N+G, NEMA 4X, IP66/67, Wiring Capacity: 4 AWG – 4/0 AWG, Blue
Overview
Switch-Rated Receptacle, 200A, 277/480V, 3P+N+G, NEMA 4X, IP66/67, Wiring Capacity: 4 AWG – 4/0 AWG, Blue
MELTRIC DS and DSN Series Switch-Rated plugs and receptacles combine the safety of a switch with the convenience of a plug and receptacle in one reliable, cost-effective device.
Also known as: 784474045599, 37-24047, MEL3724047
Specifications
| Amps: | 200 |
| IP/NEMA Rating: | IP66, IP67, NEMA 4X |
| Color: | Blue |
| Material: | Aluminum |
| Volts AC: | 277/480 |
| Amps: | 200 |
| Color: | Blue |
| Volts AC: | 277/480 |
| IP/NEMA Rating: | IP66, IP67, NEMA 4X |
| Material: | Aluminum |