Astronomic Timer, 365-Day, 1-Circuit

Item #: 0890134

Cat #: ET90115C

UPC: 078275124837

$ 706.71 EA
Company wide:
9 in stock
365-Day Time Switch, (1) Circuit, 120-240V, 30A, Features: Astronomic Timing, Automatic Daylight Saving Time, Automatic Input Voltage Selection, External Serial Inputs, USB Support for Programming/Firmware Updates, On-Screen Menu-Based Display.

Overview

365-Day Time Switch, (1) Circuit, 120-240V, 30A, Features: Astronomic Timing, Automatic Daylight Saving Time, Automatic Input Voltage Selection, External Serial Inputs, USB Support for Programming/Firmware Updates, On-Screen Menu-Based Display.

Intermatic’s Electronic Controls Portfolio controls interior and exterior lighting, pumps, fans, signage, and more based on the facility’s schedule and occupant needs, from simple 24-hour, to 7-day with off-day and holiday exceptions, to complex 365-day advanced BEMS integration.

Also known as: 078275124837, ET90115C, IMTET90115C

Specifications

Type: Astronomic, Electronic
Volts AC: 120, 240, 208
IP/NEMA Rating: NEMA 1
Amps: 30
Range: 7 - 365 Day
Type: Astronomic, Electronic
IP/NEMA Rating: NEMA 1
Range: 7 - 365 Day
Volts AC: 120, 240, 208
Amps: 30