Occupancy Sensor Switch, 5A, Maestro, White

Item #: 0890116

Cat #: MS-OPS5M-WH

UPC: 027557983570

$ 40.66 EA
Company wide:
252 in stock
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, White (Wall Plates Sold Separately)

Overview

Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, White (Wall Plates Sold Separately)

Combines A Maestro Switch With A Passive Infrared Occupancy Sensor. Detects The Heat From Occupants Moving Within An Area To Determine Whether The Space Is Occupied. Based On The Feedback From The Sensor, The Occupancy Sensing Switch Will Adjust The Load Accordingly. Passive Infrared Sensors With Exclusive Lutron Xct Technology For Fine Motion Detection. 180 Degree Sensor Field-Of-View. Up To 30 Ft X 30 Ft (9 M X 9 M) [900 Ft2 (81 M2)] Major Motion Coverage And 20 Ft X 20 Ft (6 M X 6 M) [400 Ft2 (36 M2)] Minor Motion Coverage. Can Be Set To Auto-On/Auto-Off Or Manual-On/Auto-Off. Adjustable Timeout (1, 5, 15, Or 30 Minutes) And High/Low Sensitivity Adjustment. Occupancy Sensing Switch Loads: Incandescent, Halogen, Elv, Mlv, Cfl, Led, Magnetic Fluorescent, Electronic Fluorescent, And Fan. Ground Wire Required.

Also known as: 027557983570, MS-OPS5M-WH, LUTMSOPS5MWH

Features & Benefits

  • Automatically turns the lights on when you enter the room and off when you leave
  • Features XCT sensing technology which detects fine motion, such as typing at a desk or reading, ensuring lights do not turn off inadvertently
  • Programmable time-out of lights - 1, 5, 15 or 30 minutes
  • Optional: senses daylight so lights do not turn on when there is enough natural light in the room
  • Installs in as little as 15 minutes; no neutral required
  • Includes (1) maestro sensor switch; coordinating wallplate sold separately
  • Can be used in single-pole or multi-location applications; great for larger rooms like garages, bathrooms and private offices
  • Can be used in single-pole or multi-location applications; great for larger rooms like garages, bathrooms and private offices
  • Works with all bulb types; up to 600W incandescent, halogen and electronic low-voltage, 450W magnetic low-voltage, 360W CFL/LED, 5 ballasts, 3A fans
  • Coordinating Claro Wall plate and Accessories sold separately. Let Lutron's Maestro Occupancy Sensor switch turn the lights or fan on and off for you. It's a simple, easy and low cost way to save energy and add automation to your home. Install a Maestro Sensor and lights/fan turn on when you enter the room and then turn off automatically after you leave. This sensor features XCT Sensing Technology which detects minor motion, such as typing at a desk or reading, ensuring sensor does not turn off

Specifications

Amps: 5
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Type: Occupancy
Amps: 5
Family / Style: Maestro
Color: White
Type: Occupancy
Volts AC: 120
Poles: 1
Mounting: Knuckle