Occupancy Sensor Switch, 2A, Maestro, Ivory

Item #: 0890112

Cat #: MS-OPS2-IV

UPC: 027557982672

$ 28.42 EA
Company wide:
33 in stock
Documents & Guides
Maestro Occupancy Sensor Switch, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Ivory ***Non- DImming, Switch Only***

Overview

Maestro Occupancy Sensor Switch, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Ivory ***Non- DImming, Switch Only***

Maestro Occupancy-Sensing Switch, Single-pole, 120V/2A in ivory

Also known as: 027557982672, MS-OPS2-IV, LUTMSOPS2IV

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Ivory
Amps: 2
Mounting: Knuckle
Type: Occupancy
Dimmable: Yes
Light Technology: Halogen
Angle: 180°
Volts AC: 120
Poles: 1
Amps: 2
Type: Occupancy
Light Technology: Halogen
Family / Style: Maestro
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Angle: 180°