Contactor 3p Fvnr 7a Frame B 1nc 24/50 24/60 Coil

Item #: 0890089

Cat #: XTCE007B01T

UPC:

$ 106.41 EA
Company wide:
0 in stock
Documents & Guides
Contactor 3p Fvnr 7a Frame B 1nc 24/50 24/60 Coil

Overview

Contactor 3p Fvnr 7a Frame B 1nc 24/50 24/60 Coil
Also known as: XTCE007B01T, CUTXTCE007B01T

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 7
Volts AC Control: 24
Volts AC: 600
Size: 45 mm
Mounting: Panel, DIN Rail
Amps: 7
Volts AC: 600
Poles: 3
Volts AC Control: 24
Size: 45 mm