Insulated Electrical Gloves, 11", Class 00, Size 8, Black

Item #: 0889994

Cat #: E0011B/8

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 8

Overview

Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 8
Also known as: E0011B/8, SALE0011B8

Specifications

Size: 8
Color: Black
Material: Rubber
Class: 00
Size: 8
Material: Rubber
Color: Black
Class: 00