Adjustable Flush Gimbal Ring Trim, 4", White

Item #: 0889982

Cat #: 10WH

UPC: 661209079053

Company wide:
0 in stock
Documents & Guides
Adjustable Flush Gimbal Ring Trim, Diameter: 4 inch, Color: White, Adjustment: 35° Vertical

Overview

Adjustable Flush Gimbal Ring Trim, Diameter: 4 inch, Color: White, Adjustment: 35° Vertical
Also known as: 661209079053, 10WH, JUN10WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in