SII,VGA 15PIN,F/F,1U

Item #: 0889962

Cat #: 60900376

UPC: 662875723363

$ 33.52 EA
Company wide:
0 in stock
Documents & Guides
Series II S-Video with 3.5mm, Fog White

Overview

Series II S-Video with 3.5mm, Fog White
Also known as: 662875723363, 60900376, ORT60900376

Specifications

Type: VGA
Standards: California Proposition 65
Type: VGA
Standards: California Proposition 65