30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0889845

Cat #: 10250T580C51-1X

UPC: 782114705438

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, White Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac/vdc, 1no, 1nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, White Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac/vdc, 1no, 1nc
Also known as: 782114705438, 10250T580C51-1X, CUT10250T580C511X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic