FH 1 Pole Class J Fuseblock

Item #: 0889843

Cat #: LFJ60100-1CID

UPC: 079458181883

$ 135.08 EA
Company wide:
0 in stock
Documents & Guides
100A, 600V, Fuse Holder 1 Pole Class J Fuseblock

Overview

100A, 600V, Fuse Holder 1 Pole Class J Fuseblock

Features and Benefits: Indication offered on all versions except 200A-600A; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Phenolic blocks have side barriers for isolation; Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks; Universal mounting holes make for easy replacement; Space-saving design — up to 45% smaller than existing blocks.

Also known as: 079458181883, LFJ60100-1CID, LFULFJ601001CID

Specifications

Amps: 100
Mounting: DIN Rail
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2/0
Amps: 100
Poles: 1
Class: J
Standards: California Proposition 65
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 6 - 2/0