Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 6" Wide, 20' Long

Item #: 0889793
Cat #: 46A0906240
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Series 46 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 6" Wide, 20' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth

Overview

Series 46 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 6" Wide, 20' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth
As an industry leader in cable tray, Eaton offers one of the widest ranges of B-Line series cable management solutions available in the market today.  With unmatched quality and service, we offer a variety of styles, materials and finishes available to support virtually any commercial and industrial cable management application requirement.
Also known as: 46A0906240, BLI46A0906240

Specifications

Length: 20 ft
Width: 6 in
Material: Aluminum
Length: 20 ft
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)