FH 3 Pole for Class J Fuse IND

Item #: 0889702

Cat #: LFPSJ60-3ID

UPC: 079458188844

$ 308.52 EA
Company wide:
7 in stock
Documents & Guides
60A, 600V, Fuse Holder 3 Pole for Class J Fuse IND

Overview

60A, 600V, Fuse Holder 3 Pole for Class J Fuse IND

Littelfuse Class J POWR-SAFE IP20 Touch Safe holders provide optimum protection to personnel and are UL 248-8 Listed.

Also known as: 079458188844, LFPSJ60-3ID, LFULFPSJ603ID

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: LFP
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 200 kA
Family / Style: LFP
Volts DC: 600
Class: J
Amps: 60
Interrupt Rating AC: 200 kA