2" Neoprene Gasket

Item #: 0889693

Cat #: 11724

UPC: 095327117241

$ 3.10 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, Size: 2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Solid, Size: 2", Material: Neoprene.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327117241, 11724, MUL11724

Specifications

Material: Neoprene
Hub Diameter: 2 in
Material: Neoprene
Hub Diameter: 2 in