1-1/4" - 1-1/2" Neoprene Gasket

Item #: 0889692

Cat #: 11723

UPC: 095327117234

$ 0.96 EA
Clearance
Price good while supplies last
Company wide:
333 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, Size: 1-1/4" - 1-1/2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Solid, Size: 1-1/4" - 1-1/2", Material: Neoprene.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327117234, 11723, MUL11723

Specifications

Material: Neoprene
Hub Diameter: 1 1/4 in, 1 1/2 in
Material: Neoprene
Hub Diameter: 1 1/4 in, 1 1/2 in