1-1/4" to 1-1/2", Blank Conduit Fitting Cover, Aluminum

Item #: 0889687

Cat #: 11713

UPC: 095327117135

$ 4.90 EA
Company wide:
15 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Size: 1-1/4" - 1-1/2", Material: Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, Size: 1-1/4" - 1-1/2", Material: Aluminum.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327117135, 11713, MUL11713

Specifications

Material: Neoprene, Aluminum
Hub Diameter: 1 1/4 in, 1 1/2 in
Material: Neoprene, Aluminum
Hub Diameter: 1 1/4 in, 1 1/2 in