1" Conduit Body Cover, Aluminum

Item #: 0889686

Cat #: 11712

UPC: 095327117128

$ 3.47 EA
Company wide:
48 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Size: 1", Aluminum ***Gasket Not Included***

Overview

Conduit Body Cover, Type: Screw-On, Size: 1", Aluminum ***Gasket Not Included***

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled

Also known as: 095327117128, 11712, MUL11712, CONDULET

Specifications

Hub Diameter: 1 in
Hub Diameter: 1 in