Jgh 100 Rated 3 Pole Frame

Item #: 0889684

Cat #: JGH3250NNWC

UPC: 786685107547

$ 8332.84 EA
Company wide:
0 in stock

Overview

C-h Jgh3250nnwc Jgh 100 Rate
Also known as: 786685107547, JGH3250NNWC, CUTJGH3250NNWC

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Poles: 3
Volts AC: 600