2" Mogul Conduit Body, Aluminum, NEC6X, for Rigid/IMC

Item #: 0889683

Cat #: 11916

UPC: 095327119160

$ 71.96 EA
Company wide:
4 in stock
Documents & Guides
Conduit Body, Type: Mogul LB, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Mogul LB, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327119160, 11916, MUL11916

Specifications

Material: Die Cast Aluminum
Type: Type LB
Hub Diameter: 2 in
Material: Die Cast Aluminum
Hub Diameter: 2 in
Type: Type LB