
1-1/4", Type T, Die-Cast Aluminum Conduit Body
Item #: 0889651
Cat #: 11844
UPC: 095327118446
$ 16.86 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: T, Size: 1-1/4", Material: Die Cast Aluminum.
Overview
Conduit Body, Type: T, Size: 1-1/4", Material: Die Cast Aluminum.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327118446, 11844, MUL11844
Specifications
| Material: | Die Cast Aluminum |
| Hub Diameter: | 1 1/4 in |
| Material: | Die Cast Aluminum |
| Hub Diameter: | 1 1/4 in |