1-1/2", Type C, Aluminum Conduit Body

Item #: 0889647

Cat #: 11835

UPC: 095327118354

$ 17.51 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, Size: 1-1/2", Material: Die Cast Aluminum.

Overview

Conduit Body, Type: C, Size: 1-1/2", Material: Die Cast Aluminum.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327118354, 11835, MUL11835, pass through condulet

Specifications

Material: Die Cast Aluminum
Hub Diameter: 1 1/2 in
Material: Die Cast Aluminum
Hub Diameter: 1 1/2 in