1", Type C, Aluminum Conduit Body

Item #: 0889643

Cat #: 11833

UPC: 095327118330

$ 10.17 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, Size: 1", Material: Die Cast Aluminum.

Overview

Conduit Body, Type: C, Size: 1", Material: Die Cast Aluminum.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327118330, 11833, MUL11833

Specifications

Material: Die Cast Aluminum
Hub Diameter: 1 in
Material: Die Cast Aluminum
Hub Diameter: 1 in