Allied Amu1860t 18x16x10 NEMA 4x Fb

Item #: 0889641

Cat #: AMU1860T

UPC: 085339962069

$ 301.27 EA
Company wide:
0 in stock
18x16x10 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Foot Mount

Overview

18x16x10 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Foot Mount

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover. 

Also known as: 085339962069, AMU1860T, ALLAMU1860T

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall
Material: Fiberglass Reinforced Polyester
Cubic Inches: 3257 in³
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Mounting: Wall
Cubic Inches: 3257 in³
Color: Gray
Material: Fiberglass Reinforced Polyester