1/2", Type LR, Die-Cast Aluminum Conduit Body

Item #: 0889634

Cat #: 11821

UPC: 095327118217

$ 5.23 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, Size: 1/2", Material: Die Cast Aluminum.

Overview

Conduit Body, Type: LR, Size: 1/2", Material: Die Cast Aluminum.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327118217, 11821, MUL11821

Specifications

Material: Die Cast Aluminum
Hub Diameter: 1/2 in
Material: Die Cast Aluminum
Hub Diameter: 1/2 in