
1-1/2", Type LL, Die-Cast Aluminum Conduit Body
Item #: 0889631
Cat #: 11815
UPC: 095327118156
$ 17.51 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LL, Size: 1-1/2", Material: Die Cast Aluminum.
Overview
Conduit Body, Type: LL, Size: 1-1/2", Material: Die Cast Aluminum.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327118156, 11815, MUL11815
Specifications
| Material: | Die Cast Aluminum |
| Hub Diameter: | 1 1/2 in |
| Material: | Die Cast Aluminum |
| Hub Diameter: | 1 1/2 in |