Weatherproof Rectangular Cover, 1 Gang, (3) 1/2" Outlet, Zinc Die Cast, Gray

Item #: 0889616

Cat #: 30361

UPC: 095327303613

$ 5.70 EA
Company wide:
1 in stock
Documents & Guides
Weatherproof Rectangular Cover, 1 Gang, (3) 1/2 Inch Threaded Outlet, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included

Overview

Weatherproof Rectangular Cover, 1 Gang, (3) 1/2 Inch Threaded Outlet, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included
Also known as: 095327303613, 30361, MUL30361

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast
Number of Threaded Outlets: 2
Mounting: Vertical, Horizontal
Gangs: 1
Material: Zinc Die Cast
Color: Gray
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 2