Weatherproof Round Cover, 4" Diameter, Blank Type, Aluminum, Gray

Item #: 0889613

Cat #: 30381

UPC: 095327303811

$ 1.65 EA
Company wide:
17 in stock
Documents & Guides
Weatherproof Round Cover, 4 Inch Diameter, Blank Type, Stamped Aluminum, Gray, Gasket and Stainless Steel Mounting Screws Included.

Overview

Weatherproof Round Cover, 4 Inch Diameter, Blank Type, Stamped Aluminum, Gray, Gasket and Stainless Steel Mounting Screws Included.
Also known as: 095327303811, 30381, MUL30381

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Diameter: 4 in
Material: Aluminum
Mounting: Vertical, Horizontal
Diameter: 4 in
Color: Gray
Material: Aluminum