Weatherproof Round Cover, 4" Diameter, (3) 1/2" Outlets, Zinc Die Cast, Gray

Item #: 0889612

Cat #: 30377

UPC: 095327303774

$ 5.70 EA
Company wide:
22 in stock
Documents & Guides
Weatherproof Round Cover, 4 Inch Diameter, (3) 1/2 Inch Threaded Outlets, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included.

Overview

Weatherproof Round Cover, 4 Inch Diameter, (3) 1/2 Inch Threaded Outlets, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included.
Also known as: 095327303774, 30377, MUL30377

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Diameter: 4 in
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast
Number of Threaded Outlets: 2
Mounting: Vertical, Horizontal
Diameter: 4 in
Material: Zinc Die Cast
Color: Gray
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 2