Weatherproof Round Cover, 4" Diameter, (2) 1/2" Outlets, Zinc Die Cast, Gray

Item #: 0889611

Cat #: 30372

UPC: 095327303729

$ 5.24 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Round Cover, 4 Inch Diameter, (2) 1/2 Inch Threaded Outlets, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included.

Overview

Weatherproof Round Cover, 4 Inch Diameter, (2) 1/2 Inch Threaded Outlets, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included.
Also known as: 095327303729, 30372, MUL30372

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Color: Gray
Material: Zinc Die Cast