Weatherproof Round Cover, 4" Diameter, (1) 1/2" Outlets, Zinc Die Cast, Gray

Item #: 0889610

Cat #: 30367

UPC: 095327303675

$ 4.54 EA
Company wide:
15 in stock
Documents & Guides
Weatherproof Round Cover, 4 Inch Diameter, (1) 1/2 Inch Threaded Outlets, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included.

Overview

Weatherproof Round Cover, 4 Inch Diameter, (1) 1/2 Inch Threaded Outlets, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included.
Also known as: 095327303675, 30367, MUL30367

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Diameter: 4 in
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Zinc Die Cast
Mounting: Vertical, Horizontal
Diameter: 4 in
Number of Threaded Outlets: 3
Color: Gray
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast