
Weatherproof Box Extension, 1 Gang, (4) 3/4" Outlets, 1.250" Deep, Aluminum, Gray
Item #: 0889609
Cat #: 30287
UPC: 095327302876
$ 17.29 EA
Company wide:
23
in stock
Documents & Guides
Weatherproof Box Extension, 1 Gang, (4) 3/4 Inch Threaded Outlets, 1.250 Inch Deep, Aluminum Die Cast, Gray
Overview
Weatherproof Box Extension, 1 Gang, (4) 3/4 Inch Threaded Outlets, 1.250 Inch Deep, Aluminum Die Cast, Gray
Also known as: 095327302876, 30287, MUL30287
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 1 1/4 in |
| Gangs: | 1 |
| Material: | Aluminum |
| Cubic Inches: | 9.500 in³ |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical, Horizontal |
| Depth: | 1 1/4 in |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 3/4 in |
| Color: | Gray |
| Gangs: | 1 |
| Cubic Inches: | 9.500 in³ |
| Number of Threaded Outlets: | 4 |