
Weatherproof Box Extension, 1 Gang, (4) 1/2" Outlets, 1.250" Deep, Aluminum, Gray
Item #: 0889608
Cat #: 30230
UPC: 095327302302
$ 17.66 EA
Company wide:
18
in stock
Documents & Guides
Weatherproof Box Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, 1.250 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included.
Overview
Weatherproof Box Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, 1.250 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included.
Also known as: 095327302302, 30230, MUL30230
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 1 1/4 in |
| Gangs: | 1 |
| Material: | Aluminum |
| Cubic Inches: | 9.500 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical, Horizontal |
| Depth: | 1 1/4 in |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 1/2 in |
| Color: | Gray |
| Gangs: | 1 |
| Cubic Inches: | 9.500 in³ |
| Number of Threaded Outlets: | 4 |