Weatherproof Box Extension, 2 Gang, 1" Deep, Aluminum, Gray

Item #: 0889607

Cat #: 30273

UPC: 095327302739

$ 14.92 EA
Company wide:
32 in stock
Documents & Guides
Weatherproof Box Extension, 2 Gang, 1 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included.

Overview

Weatherproof Box Extension, 2 Gang, 1 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included.
Also known as: 095327302739, 30273, MUL30273

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 1 in
Cubic Inches: 16.300 in³
Gangs: 2
Color: Gray
Cubic Inches: 16.300 in³
Mounting: Vertical, Horizontal
Depth: 1 in