Weatherproof Box Extension, 1 Gang, 1" Deep, Aluminum, Gray

Item #: 0889606

Cat #: 30229

UPC: 095327302296

$ 8.50 EA
Company wide:
24 in stock
Documents & Guides
Weatherproof Box Extension, 1 Gang, 1 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Gasket and Mounting Screws Included.

Overview

Weatherproof Box Extension, 1 Gang, 1 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Gasket and Mounting Screws Included.
Also known as: 095327302296, 30229, MUL30229

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Depth: 1 in
Cubic Inches: 9.300 in³
Mounting: Vertical, Horizontal
Gangs: 1
Cubic Inches: 9.300 in³
Color: Gray
Depth: 1 in