Weatherproof Round Box Extension, (4) 1/2" Outlets, 1-1/2" Deep, Aluminum, Gray

Item #: 0889604

Cat #: 30333

UPC: 095327303330

$ 14.74 EA
Company wide:
11 in stock
Documents & Guides
Weatherproof Box Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, 1-1/2 Inch Deep, Aluminum Die Cast, Gray, Gasket, (4) Close-Up Plugs, (2) Stainless Steel Mounting Screws, and #10 Ground Screw

Overview

Weatherproof Box Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, 1-1/2 Inch Deep, Aluminum Die Cast, Gray, Gasket, (4) Close-Up Plugs, (2) Stainless Steel Mounting Screws, and #10 Ground Screw
Also known as: 095327303330, 30333, MUL30333

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Diameter: 4 in
Material: Aluminum
Cubic Inches: 15.300 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Diameter: 4 in
Cubic Inches: 15.300 in³
Number of Threaded Outlets: 4
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in