
Weatherproof Outlet Box, 2 Gang, (5) 1" Outlets, 2.625" Deep, Aluminum, Gray
Item #: 0889595
Cat #: 30596
UPC: 095327305969
$ 42.01 EA
Company wide:
35
in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Overview
Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Also known as: 095327305969, 30596, MUL30596
Specifications
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Material: | Aluminum |
| Cubic Inches: | 37.300 in³ |
| Number of Threaded Outlets: | 5 |
| Threaded Outlet Diameter: | 1 in |
| Gangs: | 2 |
| Color: | Gray |
| Material: | Aluminum |
| Number of Threaded Outlets: | 5 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Cubic Inches: | 37.300 in³ |
| Threaded Outlet Diameter: | 1 in |