Weatherproof Outlet Box, 2 Gang, (4) 3/4" Outlets, 2" Deep, Aluminum, Gray

Item #: 0889586

Cat #: 30242

UPC: 095327302425

$ 17.35 EA
Company wide:
17 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.

Overview

Weatherproof Outlet Box, 2 Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.
Also known as: 095327302425, 30242, MUL30242

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Material: Aluminum
Cubic Inches: 30.500 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 30.500 in³
Number of Threaded Outlets: 4